⛳ FREE GIFT: Get a FREE case of golf balls when you spend $375 or more*. Use code: GOLF26.

M10 Nosepiece                                

948.800641 - UNSPSC 0
0948800641961 1
M10 Nosepiece                                 M10 Nosepiece                                
M10 Nosepiece                                
New

Delivery

No stock for delivery. -
0 Review(s)

M10 Nosepiece                                 — 948.800641
  • MAIN BODY FOR RIVNUT GUN 948.800600 — 948.800601
  • RIVNUT PLIER MANDREL SAE 5/16" - 18 -948.800600 — 948.800626
  • RIVNUT PLIER NOSEPIECE 5/16" - 18 -948.800600 — 948.800627
  • RIVNUT PLIER MANDREL 6MM-1.0 -948.800600 — 948.800628
  • RIVNUT PLIER NOSEPIECE 6MM-1.0 -948.800600 — 948.800629
  • RIVNUT PLIER MANDREL 5MM-0.8 -948.800600 — 948.800630
  • RIVNUT PLIER NOSEPIECE 5MM-0.8 -948.800600 — 948.800631
  • RIVNUT PLIER MANDREL SAE 1/4" - 20 -948.800600 — 948.800632
  • RIVNUT PLIER NOSEPIECE SAE 1/4" - 20 — 948.800633
  • RIVNUT PLIER MANDREL SAE 10-24 -948.800600 — 948.800634
  • RIVNUT PLIER NOSEPIECE SAE 10-24 -948.800600 — 948.800635
  • RIVNUT PLIER MANDREL SAE 3/8" - 16 -948.800600 — 948.800636
  • RIVNUT PLIER NOSEPIECE SAE 3/8" - 16 -948.800600 — 948.800637
  • RIVNUT PLIER MANDREL 8MM-1.25 -948.800600 — 948.800638
  • RIVNUT PLIER NOSEPIECE 8MM-1.25 -948.800600 — 948.800639
  • M10 x 1.5 Mandrel                          — 948.800640
  • M10 Nosepiece                                 — 948.800641

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drill Size 13 mm
Nut Size M10
Type Nose Pieces
EAN 4068362211058

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.